This product requires certification to purchase.

100W Medium Mini Pendant in Polished Chrome

You last purchased this on
 
Progress Lighting

Heart 100W Medium Mini Pendant in Polished Chrome

  • Fast #
  • Part #PP513115
  • Item #5119102
  • Manufacturer Part #P5131-15
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Heart 100W Medium Mini Pendant in Polished Chrome

  • Fast #
  • Part #PP513115
  • Item #5119102
  • Manufacturer Part #P5131-15
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polished Chrome finish
  • Etched glass shades
  • Versatile design
  • Requires Certification

Specifications

Collection:
Heart
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-13/16 in
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Casual
UL Listed:
Yes
Volts:
120V
Watts:
100 W