8.5W 1-Light Integrated LED Under Cabinet Lighting in Satin White
Hide-A-Lite 8.5W 1-Light Integrated LED Under Cabinet Lighting in Satin White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combine elegant design with energy-efficient LED light in the hide-a-lite collection 1-light 9-inch satin white modern LED linear under cabinet light ideal for any bar, closet, garage, kitchen, laundry room, pantry, self-storage, storeroom, utility, or workspace in residential or commercial applications
- Perfect for contemporary, modern, traditional, and transitional style settings
- The fixture's frame is coated in a crisp satin white finish; an access plate and quick connect wire connectors make installation easy; fixture is direct wired; two armored cable fittings are included
- Constructed from aluminum to ensure a long product lifespan
- The 5-CCT selectable LED light engine offers flexibility in application, allowing the choice of 5 different color temperatures allowing for the best lighting color to fulfill the design intent; an on-off switch on the front allows for easy task light illumination
- For ideal illumination, 1 integrated LED is included (8.5W); 2700K/3000K/3500K/4000K/5000K; 90CRI; 608 delivered lumens; dimmable
- Measures 23-1/2-inch length by 3-1/4-inch width by 1-1/8-inch height
- Pairs with a variety of progress lighting fixtures
- Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Hide-A-Lite
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/20 in
- Length:
- 23-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
- Lumens:
- 608
- Lumens per Watt:
- 71
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 8.5 W
- Weight:
- 1.35 lb
- Width:
- 3-1/4 in