4.5W 1-Light Integrated LED Under Cabinet Light Bar
Hide-A-Lite V 4.5W 1-Light Integrated LED Under Cabinet Light Bar
Frequently Purchased Together
Product Details
Product Details
- 9" linear undercabinet fixture
- White powder coat finish
- Extruded aluminum construction
- Angled lens design to ensure proper illumination
- Integral ON/OFF switch
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
- Damp location listed
- Meets California T24 JA8-2016
- 5-year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.04
- Application:
- Commercial, Residential
- Average Life:
- 5.7 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Hide-A-Lite V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 3-27/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-4/25 in
- Installation Type:
- Under Cabinet
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 310
- Lumens per Watt:
- 66
- Material:
- Extruded Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W
- Weight:
- 0.62 lb
- Width:
- 3-27/100 in