Hide-A-Lite V
Frequently Purchased Together
Product Details
Product Details
- White baked enamel housing.
- Mount easily under cabinets and shelves, or over a desk.
- Ideal for kitchens or any work area.
- Angled lens design to ensure proper illumination
- Integral ON/OFF switch
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
- Damp location listed
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.175
- Application:
- Lighting
- Average Life:
- 5.71 yr
- Ballast Type:
- NPF Electronic
- CEC Compliant:
- For Sale in CA
- Collection:
- Hide-A-Lite V
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Diameter:
- 3-15/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-3/8 in
- Installation Type:
- Under Cabinet
- Length:
- 36-3/16 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Lumens:
- 1527
- Lumens per Watt:
- 73
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 38 lb
- Width:
- 3-17/64 in