100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
- Style: Perfect for coastal, farmhouse, transitional, or vintage electric
- Finish: A vintage light base with round decorative knobs is coated in a sleek brushed nickel finish for modern industrial character
- Materials: Constructed from steel to ensure a long product lifespan
- Glass/shade: A light source glows from within a clear seeded glass shade for focused task light with unexpected visual texture
- Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 12.5-inch width by 12.75-inch height by 78.5-inch length (installed)
- Certifications: CULus dry location listed
- Pairs with: Pairs with progress lighting fixtures from the Winslett and Saluda collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design
Specifications
- Collection:
- Hinton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- Glass Type:
- Seedy, Clear
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Farmhouse, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247246694
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 9 ga