This product requires certification to purchase.

60W 1-Light Medium Incandescent Wall Sconce in Matte Black

You last purchased this on
 
Progress Lighting

Hinton 60W 1-Light Medium Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #PP710085031
  • Item #8159118
  • Manufacturer Part #P710085-031
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Hinton 60W 1-Light Medium Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #PP710085031
  • Item #8159118
  • Manufacturer Part #P710085-031
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A metal shade is ready to provide you with focused task light wherever illumination is called upon.
  • The light fixture's signature adjustable arm is coated in a black finish and makes this wall light a favorite choice for when you want to read your favorite novel before bed.
  • A smooth simple knob serves as the light fixture's rotating on/off switch.
  • Ideal for any bedroom, living room, or sitting room.
  • Perfect for transitional, farmhouse, coastal, and vintage electric settings.
  • Measures 8-1/4-inch width by 9-5/8-inch height.
  • Uses one medium base bulb that is sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hinton
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12-1/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
9-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Transitional, Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Swing Arm
Watts:
60 W
Width:
8-1/4 in