This product requires certification to purchase.

60 in. 4-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Progress Lighting

Holland 60 in. 4-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25003200930
  • Item #8158728
  • Manufacturer Part #P250032-009-30
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Holland 60 in. 4-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25003200930
  • Item #8158728
  • Manufacturer Part #P250032-009-30
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four simple, yet stunning blades blend style with sustainability as they anchor to a sleek center.
  • An integrated LED light is ready to offer a gentle glow along with the fan’s refreshing breeze.
  • Able to be installed in indoor and outdoor locations.
  • Ideal for any living room, great room, or bedroom.
  • Perfect for modern and transitional settings.
  • Measures 60-inch width by 16-5/8-inch height.
  • Uses one LED module that is included (24w max).
  • Remote control included.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
257 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Holland
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Remote Control
Diameter:
60 in
Fan Speeds:
6
Glass Type:
White Opal
Height:
16-11/16 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Direction:
Down Lighting
Number of Blades:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
24 W
Width:
60 in