This product requires certification to purchase.

96 in. 6-Blade Indoor/Outdoor Ceiling Fan in Satin White

You last purchased this on
 
Progress Lighting

Huff 96 in. 6-Blade Indoor/Outdoor Ceiling Fan in Satin White

  • Fast #
  • Part #PP250030028
  • Item #8158746
  • Manufacturer Part #P250030-028
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Huff 96 in. 6-Blade Indoor/Outdoor Ceiling Fan in Satin White

  • Fast #
  • Part #PP250030028
  • Item #8158746
  • Manufacturer Part #P250030-028
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Six expansive aluminum blades with decorative winglets stretch out from the center.
  • The fan is coated in a satin white finish with complementary highlights to create a perfect design for your home.
  • The hassles and headaches of the day fade away under the relaxing airflow created by this ceiling fan.
  • Ideal for any living room, bedroom, covered porch or patio.
  • Perfect for modern or transitional settings.
  • Measures 96-inch width by 15-7/16-inch height.
  • Light kit not included
  • Light kit adaptable.
  • Remote control included.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

Blade Span:
96 in
CEC Compliant:
For Sale in CA
CFM:
10080 ft3/min
Ceiling Fan Blade Finish:
Satin White
Collection:
Huff
Color Finish Category:
Whites
Color Finish Name:
Satin White
Control Type:
Remote Control
Diameter:
96 in
Fan Speeds:
6
Height:
15-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Modern, Urban Industrial
Material:
Steel
Number of Blades:
6
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
49 W
Width:
96 in