100W 3-Light Medium Bracket Fixture in Polished Chrome
Inspire 100W 3-Light Medium Bracket Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish.
- Flowing metal arms.
- White etched glass shades.
- Versatile design- fixture can be mounted up or down.
Specifications
- ADA Compliant:
- No
- Collection:
- Inspire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-3/8 in