This product requires certification to purchase.

60 W 5-Light Candelabra Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Inspire 60 W 5-Light Candelabra Chandelier in Brushed Nickel

  • Fast #
  • Part #PP463509
  • Item #4307569
  • Manufacturer Part #P4635-09
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Inspire 60 W 5-Light Candelabra Chandelier in Brushed Nickel

  • Fast #
  • Part #PP463509
  • Item #4307569
  • Manufacturer Part #P4635-09
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for a dining room or sitting room
  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Crisp off-white fabric drum shades
  • One 72-inch chain is included to customize for various ceiling heights
  • Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 22.8125-inch diameter by 20-inch height by 94.25-inch length - installed)
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with the Trinity and Drum Shade collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
22-13/16 in
Diameter:
22-13/16 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Off White
Height:
20 in
Installation Type:
Ceiling Mount
Length:
94-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
22.8125 in x 22.8125 in x 20 in
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
22-13/16 in