This product requires certification to purchase.

60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Inspire 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP350168020
  • Item #8158820
  • Manufacturer Part #P350168-020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Inspire 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP350168020
  • Item #8158820
  • Manufacturer Part #P350168-020
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A round, off-white linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow
  • Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere
  • Harkening back to a simpler time, the semi-flush mount's timeless demeanor is sure to become a favorite for generations
  • Ideal for any hall, foyer, stairways, or kitchen
  • Perfect for transitional, modern, and farmhouse settings
  • Measures 18-inch width by 11-1/2-inch height
  • Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Inspire
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
18 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Country, Farmhouse, French Country, Lodge, Modern, Rustic, Transitional
Material:
Fabric, Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
18 in