60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture
Inspire 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- A round, summer linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow
- Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere
- Harkening back to a simpler time, the semi-flush mount's timeless demeanor is sure to become a favorite for generations
- Ideal for any hall, foyer, stairways, or kitchen
- Perfect for transitional, modern, and farmhouse settings
- Measures 18-inch width by 11-1/2-inch height
- Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Inspire
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 18 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Country, French Country, Lodge, Modern, Rustic, Traditional, Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in