75W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture
Inspire 75W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Gives a dash of flair to the standard ceiling light
- Summer Linen shade with an etched glass diffuser gives a beautiful glow of light
- This two-light semi flush are natural choices for bathrooms, closets, hallways, and small rooms
- Fits seamlessly within Modern, Traditional and Farmhouse interiors
- Silky Brushed Nickel finish
- Measured 13in diameter x 10 1/8in ht.
- Uses two 75-watt max. medium base bulbs or LED equivalent (sold separately)
- UL Safety listed for use in damp locations
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Inspire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13 in