9W 1-Light LED Wall Sconce in White
Inspire 9W 1-Light LED Wall Sconce in White
Frequently Purchased Together
Product Details
Product Details
- Perfect for illuminating any wall space where soft light is desired
- Textured shade is ideal for transitional interiors
- One-light wall sconce with a crisp, Summer Linen half shade
- Curved form gives a sleek and minimalist silhouette
- Measures 6-1/4 in wide X 9 in height, Extends 3-1/8 in
- Uses one 9-watt LED module,3000K, 90CRI, 624 source lumens (source)
- ADA compliant and includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 624
- Lumens per Watt:
- 66
- Material:
- Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 9 W
- Width:
- 6-1/4 in