1-1/2 x 7-1/4 in. 15.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White
Intrinsic 1-1/2 x 7-1/4 in. 15.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin White
Frequently Purchased Together
Product Details
Product Details
- Elevate any room's design with the Intrinsic collection 1-light satin white modern LED surface mount eyeball downlight ideal for any bathroom, bedroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom; suitable for residential and commercial applications
- Perfect for contemporary, modern, traditional, and transitional style settings
- Clean profile is coated in a crisp satin white finish
- Constructed from aluminum to ensure a long product lifespan; installation to a standard height junction box is made easy with the intuitive snap spring design
- The light can be adjusted to offer standard downlight, accent light, wall washer, or sloped ceiling light; an integrated ceiling pitch indicator makes adjusting the light to match the ceiling pitch easy
- For ideal illumination, 1 integrated LED is included (15.8W); 3000K; 90CRI; 1000 delivered lumens; dimmable
- Measures 7-1/4-inch diameter by 1-1/2-inch height
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor, Residential
- Collection:
- Intrinsic
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
- Lumens:
- 1000
- Lumens per Watt:
- 64
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 7-1/4 in