7-1/2 in. 15.5W 1-Light Incandescent Flush Mount Ceiling Fixture
Intrinsic 7-1/2 in. 15.5W 1-Light Incandescent Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Integrated AC LED technology 3000K, 90 CRI, 1000 lumens (delivered)
- Diffused polycarbonate lens controls direct glare from the LEDs
- Lumen output and distribution comparable to a 75W incandescent lamp
- Dimmable to 10% brightness with many Electronic Low Voltage (ELV) & Forward Phase (TRIAC) dimmers
- CSA Listed for Wet Location applications
- Meets California Title 24 - JA8 - 2019
- Fixture installs to 4" Octagon metallic junction boxes, 4" Round non-metallic junction boxes and 4" x 1/2" round ceiling pan junction box.
- Maximum 26 luminaires on a circuit (without dimmer).
- 50,000 hour rated lifetime
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Intrinsic
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 1-5/16 in
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lumens per Watt:
- 64
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 7-1/2 in