This product requires certification to purchase.

7-2/5 x 3-7/16 in. 8W LED Recessed Housing & Trim in Satin White

You last purchased this on
 
Progress Lighting

Intrinsic 7-2/5 x 3-7/16 in. 8W LED Recessed Housing & Trim in Satin White

  • Fast #
  • Part #PP800019028CS
  • Item #9335162
  • Manufacturer Part #P800019-028-CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Intrinsic 7-2/5 x 3-7/16 in. 8W LED Recessed Housing & Trim in Satin White

  • Fast #
  • Part #PP800019028CS
  • Item #9335162
  • Manufacturer Part #P800019-028-CS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elevate any room's design with the Intrinsic collection 1-light satin white modern recessed LED baffle downlight ideal for any bathroom, bedroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom
  • Perfect for contemporary, modern, traditional, and transitional style settings
  • The baffle trim ring is coated in a crisp satin white finish; helps reduce glare
  • Constructed from polycarbonate to ensure a long product lifespan; non-metallic construction is a dead front design that will not corrode
  • The integrated LED emits general ambient lighting; the 5-CCT selectable LED light engine offers flexibility in application, allowing the choice of 5 different color temperatures allowing for the best lighting color to fulfill the design intent
  • For ideal illumination, 1 integrated LED is included (8w); 2700K/3000K/3500K/4000K/5000K; 90CRI; 771 delivered lumens; dimmable
  • Measures 7-3/8-inch diameter by 3-7/16-inch height
  • Use with P851-ICAT, P1851-ICAT, P1841-ICAT, P87-AT, P187-ATQC, P187-TG, P86-TG, P186-TG, P821-FB, P871-LED-001, and P1871-LED-001 Progress Lighting Housings
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Intrinsic
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
5000
Diameter:
7-3/8 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
3-7/16 in
Length:
7-3/8 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
Lumens:
771
Lumens per Watt:
97
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
8 W
Weight:
0.79 lb
Width:
7-2/5 in