This product requires certification to purchase.

100W 2-Light Semi-Flush Mount in Brushed Nickel

You last purchased this on
 
Progress Lighting

Joy 100W 2-Light Semi-Flush Mount in Brushed Nickel

  • Fast #
  • Part #PP385509
  • Item #3982254
  • Manufacturer Part #P3855-09
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Joy 100W 2-Light Semi-Flush Mount in Brushed Nickel

  • Fast #
  • Part #PP385509
  • Item #3982254
  • Manufacturer Part #P3855-09
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for traditional or transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass cone shaped bowl
  • Great choice for a DIY home décor project
  • Uses 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 13.3125-inch diameter by 9.5625-inch height
  • Certifications: cCSAus Damp Location Listed
  • Pairs with the Bravo, Tally, and Cherish collections by Progress Lighting
  • 1-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Joy
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
13-5/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
9-9/16 in
Installation Type:
Ceiling Mount
Length:
16-13/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
13-5/16 in