12-1/8 in. 3-Light Semi-Flush Mount Convertible Ceiling Fixture in Brushed Nickel
Joy 12-1/8 in. 3-Light Semi-Flush Mount Convertible Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Sophisticated design styling.
- Features voluminous curves.
- Offers a soft and stylish profile.
Specifications
- ADA Compliant:
- No
- Collection:
- Joy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 12-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-5/8 in