60W 3-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel
Joy 60W 3-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- White etched glass.
- Arcing forms of Brushed Nickel metal support fluted glass shades.
- Includes two 6" stems and 72 in of chain.
Specifications
- Collection:
- Joy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 17 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 103-3/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-5/8 in