9 Light 100W Chandelier Brushed Nickel
Joy 9 Light 100W Chandelier Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for traditional and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched white inside glass shade
- Two 6-inch stems and one 72-inch chain are included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 28-inch diameter by 27.75-inch height by 114.375-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Bravo, Tally, and Cherish collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Joy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 28 in
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 27-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 114-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 28 in x 28 in x 27.75 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in