This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Judson 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

Brand image
You last purchased this on
 
Progress Lighting

Judson 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300082020
  • Item #7529455
  • Manufacturer Part #P300082-020
4.4 out of 5 Customer Rating
75W 3-Light Medium E-26 Incandescent Vanity Fixture

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Judson enhances a spa-like environment for bath and vanity suites
  • Popular design details ideal for farmhouse or coastal-inspired interiors
  • Popular Polished Nickel finish completes the design style
  • Features a timeless clear schoolhouse-style globe
  • Uses three 75-watt max. medium base bulbs (sold separately)
  • Recommend F8.5A19DLED927/JA8?
  • Metal fittings add distinction to complete the vintage look
  • Judson provides the perfect compliment to farmhouse or coastal-inspired homes.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Judson
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
11-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Vintage, Urban Industrial, Farmhouse
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
26 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing