75W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Judson 75W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for farmhouse and vintage electric style settings
- Handsome antique bronze finish
- Crisp clear glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (75 W max - LED/CFL/incandescent)
- Measures 26-inch diameter by 19.25-inch height by 92.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Saluda, Judson, and Swing collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 92-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Vintage, Urban Industrial, Farmhouse
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 26 in x 26 in x 19.25 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 26 in