This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture

You last purchased this on
 
Progress Lighting

Kellwyn 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #PP400250031
  • Item #9335188
  • Manufacturer Part #P400250-031
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Kellwyn 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #PP400250031
  • Item #9335188
  • Manufacturer Part #P400250-031
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Balance the best of modern and traditional with the Kellwyn collection 3-light matte black clear glass transitional semi-flush mount convertible ceiling light ideal for any hallway, stairwell, entryway, breakfast nook, or sitting room
  • Perfect for contemporary, traditional, and transitional style settings
  • The classic frame with crisp, clean lines is coated in a beautiful matte black finish
  • Constructed from steel to ensure a long product lifespan; can be installed as a ceiling mount or hung
  • Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design
  • For ideal illumination, use 3 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 16-inch diameter by 12-5/8-inch height
  • Pairs with the Riley and Replay collections by Progress Lighting
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kellwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
16 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
12-5/8 in
Installation Type:
Semi-flush Mount
Length:
16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Traditional, Transitional
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W