This product requires certification to purchase.

60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Kempsey 60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture in Antique Bronze

Brand image
You last purchased this on
 
Progress Lighting

Kempsey 60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP350110020
  • Item #7926763
  • Manufacturer Part #P350110-020
4.7 out of 5 Customer Rating
60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect as a statement ceiling fixture or as a pendant hanging in multiples of two or more over a dining table or kitchen island
  • Updated classic styling is ideal for transitional and farmhouse interiors
  • Three-light, semi-flush convertible with a curved-corner metal frame capturing the textured linen shade within its arms
  • Textured linen shade glows from the inside out
  • Finished in Antique Bronze with a warm, Harvest Linen shade
  • The diffuser elegantly hides the lightbulbs while providing soft, comfortable light
  • Uses three 60-watt max medium base bulbs, or the LED equivalents, that are sold separately
  • Hanging and ceiling mount hardware are included
  • Measures 21-3/4 in diameter X 11 in height, overall height with stem 76 in, wire 120 in
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kempsey
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
21-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Harvest
Height:
11 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
21-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing