60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Kempsey 60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Perfect as a statement ceiling fixture or as a pendant hanging in multiples of two or more over a dining table or kitchen island
- Simple, stylish, semi-flush convertible with a metal, curved-corner frame that captures the textured linen shade within its arms
- The updated classic styling is ideal for transitional and farmhouse interiors
- Textured linen shade glows from the inside out
- Finished in quietly reflective Brushed Nickel with a crisp, Summer Linen shade
- The diffuser elegantly hides the lightbulbs while providing soft, comfortable light
- Uses three 60-watt max medium base bulbs, or the LED equivalents, that are sold separately
- Hanging and ceiling mount hardware are included
- Measures 21-3/4 in diameter X 11 in height, overall height with stem 76 in, wire 120 in
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Kempsey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 21-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Summer Linen
- Height:
- 11 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W