75W 2-Light Medium Vanity Fixture in Brushed Nickel
Kene 75W 2-Light Medium Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Quiet etched glass diffusers are surrounded by clear outer shades for a soft, luxurious touch.
- The shades sit on an elegant brushed nickel frame with a rectangular backplate.
- Add a modern romance to the heart of your home with this lovely wall bracket.
- Ideal for any bathroom.
- Perfect for modern, Craftsman, or contemporary settings.
- Measures 16-1/4-inch width by 7-3/8-inch height.
- Uses two medium base bulbs that are sold separately (75w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kene
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Etched
- Height:
- 7-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 75 W
- Width:
- 16-1/4 in