75W 3-Light Medium E-26 Vanity Fixture in Graphite
Kene 75W 3-Light Medium E-26 Vanity Fixture in Graphite
Frequently Purchased Together
Product Details
Product Details
- Quiet etched glass diffuser are surrounded by clear outer glass shade for a soft, luxurious touch
- The shades sit on an elegant graphite frame with a rectangular back plate
- Add a modern romance to the heart of your home with this lovely wall bracket
- Ideal for any bathroom
- Perfect for modern, craftsman, or contemporary settings
- Measures 23-3/8-inch width by 7-3/8-inch height
- Uses three medium base bulbs that are sold separately (75W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Kene
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Dimmable:
- Yes
- Glass Type:
- Clear, Etched, Frosted
- Height:
- 7-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Craftsman, Modern, Modern Craftsman, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 23-3/8 in