L Shape Connector in Black
L Shape Connector in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Connectors feature piercing conductors for a secure connection
- Connector creates a 90° bend to provide even more flexibility in design for undercabinet systems
- Joins multiple section of LED tape
- Connector comes with a snap-fit cover for intuitive installation
- Black finish
- Measures 72 in L X 5/8 in W X ¼ in Ht
- Works well with the P700008/P700009/P700010 tape light
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 1/4 in
- Installation Type:
- Surface Mount
- Material:
- Plastic
- Product Type:
- Connector
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2-1/16 in