Landscape Deck Light in Black
Landscape Deck Light in Black
Product Details
Product Details
- Black finish.
- Mounts directly to vertical posts.
- Units must be wired to a 12V transformer with proper capacity.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Length:
- 3-1/8 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 3-1/8 in