60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Lassiter 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black
Product Details
Product Details
- Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount.
- A beautiful black finish coats a handsome rectangular backplate.
- Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
- Ideal for any hallway, foyer, stairway, or kitchen.
- Perfect for modern, new traditional, or contemporary settings.
- Measures 13-inch width by 10-1/2-inch height.
- Uses three medium base bulbs that are sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lassiter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in