This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant in Matte Black

Progress Lighting

Latrobe 60W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #PP500231031
  • Item #8158846
  • Manufacturer Part #P500231-031
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Latrobe 60W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #PP500231031
  • Item #8158846
  • Manufacturer Part #P500231-031
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A round ceiling plate coated in a black finish anchors the pendant in place as the light source hangs below.
  • A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design.
  • Introduce a pop of personality into your home with this pendant.
  • Ideal for any foyer, kitchen, or dining room.
  • Perfect for transitional, farmhouse, or coastal settings.
  • Measures 12.18-inch width by 15.63-inch height.
  • Uses one medium base bulb that is sold separately (60w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Latrobe
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
14 in
Installation Type:
Ceiling Mount
Length:
12-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247241415
Volts:
120V
Watts:
60 W
Width:
12-1/4 in