60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Latrobe 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- A round ceiling plate coated in a brushed nickel finish anchors the pendant in place as the light source hangs below
- A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design
- Introduce a pop of personality into your home with this pendant
- Ideal for any dining room, kitchen, or foyer
- Perfect for transitional, farmhouse, or coastal settings
- Measures 7.43-inch width by 17.18-inch height
- Uses one medium base bulb that is sold separately (60w max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Latrobe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 9-7/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount, Cord Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Industrial, Lodge, Rustic, Transitional, Urban
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 137 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 60 W