100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
League 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Application: Distinguish your home with clean modern design with the league collection one-light brushed nickel and etched glass contemporary mini-pendant hanging light ideal for any kitchen island, dining room table, foyer, entryway, breakfast nook, or home bar
- Style: Perfect for modern farmhouse and contemporary style settings
- Finish: The sleek stem and metal details are coated in a beautiful matte black finish to create a modern aesthetic
- Dimensions: Constructed from steel to ensure a long product lifespan. Can be mounted above a bathroom mirror
- Glass/shade: Classic etched glass shades emphasize the contrast between soft and clean
- Bulbs: For ideal illumination, use 1 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 5 in length by 11 in height by 5 in width
- Certifications: cULus dry location listed
- Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
Specifications
- Collection:
- League
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 5 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern Craftsman, Urban Industrial
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 69 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in