18-5/8 x 24 in. 100W 5-Light Incandescent Modern Farmhouse Chandelier in Brushed Nickel
League 18-5/8 x 24 in. 100W 5-Light Incandescent Modern Farmhouse Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Application: Distinguish your home with clean modern design with the League collection five light brushed nickel and etched glass contemporary chandelier light ideal for any dining room kitchen foyer entryway or living room
- Styles: Perfect for modern farmhouse and contemporary style settings
- Finish: The gracefully extended arms and sleek frame are coated in a beautiful brushed nickel finish to create a modern aesthetic
- Materials: Constructed from steel to ensure a long product life span
- Glass/shades: Classic etched glass shades emphasize the contrast between soft and clean
- Bulbs: For ideal illumination use 5 medium base bulbs that are sold separately 100 W max LED/CFL/incandescent compatible with dimmable bulbs
- Dimensions: Measures 24 in length by 1862 in height by 24 in width
- Certifications: Dry location listed
- Pairs with: We recommend curating lighting designs to create a home that suits your individual style consider pairing League with any of the following collections by Progress Lighting: Tobin Milner or Hartwick
- Warranty: Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
Specifications
- Collection:
- League
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24 in
- Dimmable:
- Yes
- Height:
- 18-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern Farmhouse
- Material:
- Steel
- Number of Lights:
- 5
- Size:
- 18-5/8 in x 24 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in