11 in. 17W 1-Light LED Flushmount Ceiling Fixture in Antique Bronze
LED Flush Mount 11 in. 17W 1-Light LED Flushmount Ceiling Fixture in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- 120V AC replaceable module.
- Dimmable to 10% with Triac or ELV dimmers.
- 3000k color temperature, 90+ CRI
- TM-21 60,000 hour life.
- Meets California Title 24 - JA8 - 2016.
- 1452 lumens 83 lumens/watt.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- LED Flush Mount
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1209
- Lumens per Watt:
- 69.5
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 11 in