17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
LED Flush Mount 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- 120V AC replaceable module.
- Dimmable to 10% with Triac or ELV dimmers.
- 3000k color temperature, 90+ CRI
- TM-21 60,000 hour life.
- Meets California Title 24 - JA8 - 2016.
- 1452 lumens 83 lumens/watt.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.14
- Application:
- Indoor
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- LED Flush Mount
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1211
- Material:
- Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 11 in