LED Flush Mount
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap in installation for J-Box.
- Die-cast aluminum construction with a powder coat paint finish.
- Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
- Can be installed in a 4" J-Box.
- Lumen output and distribution comparable to a 100W incandescent lamp.
- Suitable for use in IC or NON-IC Applications.
- Meets California Title 24 - JA8 - 2016.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.146
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- LED Flush Mount
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 1-3/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1170
- Lumens per Watt:
- 67.6
- Material:
- Die Cast Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17.3 W
- Width:
- 7-1/4 in