This product requires certification to purchase.

2-15/16 x 47-3/8 in. 40W 1-Light LED Flush Mount Ceiling Fixture in White

This product has been replaced by

Progress Lighting White 40W 1-Light LED Flush Mount Ceiling Fixture
Progress Lighting 40W 1-Light LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P7279-3030K9
Progress Lighting

LED Wrap 2-15/16 x 47-3/8 in. 40W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP73001203030
  • Item #8158781
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Progress Lighting White 40W 1-Light LED Flush Mount Ceiling Fixture
Progress Lighting 40W 1-Light LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P7279-3030K9
Progress Lighting

LED Wrap 2-15/16 x 47-3/8 in. 40W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP73001203030
  • Item #8158781
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features a crisp white acrylic diffuser shaped into an elongated tubular silhouette
  • Complemented by white end caps and a white metal chassis
  • Can be mounted on a wall or ceiling to meet your unique design needs
  • Ideal for kitchens, laundry rooms, garage utility areas, and work spaces
  • Damp location listed
  • Measures 47.346-inch width by 2.992-inch height
  • Uses one integrated LED bulb (40W)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
  • Green


Specifications

Application:
Lighting
Collection:
LED Wrap
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
Height:
2-15/16 in
Installation Type:
Ceiling Mount, Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
3400
Material:
Steel, Plastic, Synthetic Fiber
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
40 W
Width:
47-3/8 in