95 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Leyden 95 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Transform your home with the gorgeous glow from the Leyden collection 5-light matte black farmhouse chandelier ideal for any foyer, dining room, kitchen, bedroom, or living room
- Perfect for farmhouse or transitional style settings
- The curved arms reaching up to hold the light bases from the round base at the bottom of the decorative column are all coated in a beautiful matte black finish for a touch of modern character. Twisted metal spokes extend out from the center of the fixture to support the arms for extra visual interest
- Constructed from steel to ensure a long product lifespan
- Light sources glow from atop light bases reminiscent of antique candlesticks arranged in a circular design for an elegant charming glow sure to provide any living space with generous illumination
- For ideal illumination, use 5 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 22.375-inch width by 20-inch height by 95-inch length (installed)
- Certifications: cULus dry location listed
- Pairs with Progress Lighting fixtures from the Winslett, Arden, and Hemsworth collections
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Leyden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 22-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 95 in
- Installation Type:
- Ceiling Mount
- Length:
- 95 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 22-3/8 in x 95 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W