This product requires certification to purchase.

52 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

You last purchased this on
 
Progress Lighting

Lindale 52 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #PP250028081
  • Item #8158737
  • Manufacturer Part #P250028-081
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Lindale 52 in. 4-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #PP250028081
  • Item #8158737
  • Manufacturer Part #P250028-081
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A flush mount design anchors four rectangular plywood blades as they attach to the vase-inspired center.
  • The ceiling fan is coated in an antique nickel finish.
  • Retreat for a little rest and relaxation under the gentle airflow offered by this ceiling fan.
  • Ideal for any living room, great room, or bedroom.
  • Perfect for mid-century modern, modern, or transitional settings.
  • Measures 52-inch width by 11-3/16-inch height.
  • Light kit available.
  • Remote control included.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
White Barnwood/Driftwood
Collection:
Lindale
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Control Type:
Remote Control
Diameter:
52 in
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
11-3/16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52 in
Number of Blades:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
39 W
Width:
52 in