40W 1-Light LED Flush Mount Ceiling Fixture in White
Linear Cloud Collection 40W 1-Light LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- LED Linear Cloud
- Features an LED light source, offering both form and function with energy- and cost-savings benefits
- The LED Linear Cloud can be used in kitchens, basements, garages and many other utility areas
- White contoured shallow acrylic cloud lens
- White finish
- The LED Linear Cloud is a ceiling mount fixture
- 40W LED module offers 76 lumens per watt
- 2,908 lumens, 90 CRI and 3000K color temperature
- 5-year Limited Warranty guarantees your complete satisfaction
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 5.94 yr
- CSA Certified:
- No
- Collection:
- Linear Cloud Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 10-1/4 in
- Diameter:
- 10-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Height:
- 3-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 53 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2908
- Lumens per Watt:
- 76
- Material:
- Steel
- Number Of Hours:
- 52000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 10-1/4 in