Loop & Chain Hung Kit Antique Bronze
Loop & Chain Hung Kit Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique bronze finish.
- Use kit to install stem-hung pendants on steeply sloped ceilings.
- Loop and Chain gives more precise adjustment.
- 50 lbs. maximum fixture weight.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 7/8 in
- Dimmable:
- No
- Height:
- 9-1/2 in
- Length:
- 54 in
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V