This product requires certification to purchase.

60W 2-Light Outdoor Post Lamp in Black

You last purchased this on
 
Progress Lighting

Maison 60W 2-Light Outdoor Post Lamp in Black

  • Fast #
  • Part #PP643231
  • Item #7114730
  • Manufacturer Part #P6432-31
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Maison 60W 2-Light Outdoor Post Lamp in Black

  • Fast #
  • Part #PP643231
  • Item #7114730
  • Manufacturer Part #P6432-31
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Traditional French country styling.
  • Classic and formal clear water seeded glass.
  • Powder coat finish.
  • Requires Certification

Specifications

Collection:
Maison
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
20-5/8 in
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
7-1/4 in