22 in. Drum Parchment Paper Shade Black
Markor 22 in. Drum Parchment Paper Shade Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Modular pendant system.
- This 22" shade with Black Parchment Paper is inspired by mid-century design.
- Acrylic bottom diffuser.
- Must be used with pendant kit to be a complete fixture.
Specifications
- Collection:
- Markor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Parchment
- Diameter:
- 22 in
- Dimmable:
- Yes
- Height:
- 10 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Parchment Paper
- Product Type:
- Pendant
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V