100W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
Mast 100W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- A clean, modern pediment supports a double-glass diffuser
- Enjoy the warmth of a faux-finish wood-look backplate
- Features a Zen-like modernism
- The combination of clear and etched glass recreates the appearance of a votive candleholder to further the calming influence of this distinctive style
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Mast
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in