1 Light 75W CTC Fixture with Etched Ribbed Glass
Melon 1 Light 75W CTC Fixture with Etched Ribbed Glass
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Etched ribbed melon glass.
- One-light close-to-ceiling.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Melon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ribbed
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 11-3/8 in