This product requires certification to purchase.

2 Light 75W CTC Fixture with Etched Ribbed Glass

You last purchased this on
 
Progress Lighting

Melon 2 Light 75W CTC Fixture with Etched Ribbed Glass

  • Fast #
  • Part #PP381730
  • Item #3334871
  • Manufacturer Part #P3817-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Melon 2 Light 75W CTC Fixture with Etched Ribbed Glass

  • Fast #
  • Part #PP381730
  • Item #3334871
  • Manufacturer Part #P3817-30
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-light close-to-ceiling with etched ribbed melon glass with center lock up in White finish
  • Glass dimension 9-3/16 in x 4-1/2 in
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Melon
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
13-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Ribbed
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
13-1/4 in