This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

You last purchased this on
 
Progress Lighting

Merry 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500333031
  • Item #9335138
  • Manufacturer Part #P500333-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Merry 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500333031
  • Item #9335138
  • Manufacturer Part #P500333-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bring a modern vibe to any room with the Merry collection 1-light matte black etched glass transitional foyer pendant light ideal for any foyer, dining room, stairway, or entryway
  • Perfect for transitional and contemporary style settings
  • The clean-lined frame and round light base are coated in classic matte black finish
  • Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
  • A light source glows from inside a crisp etched glass shade
  • For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 15-inch diameter by 23-inch height
  • Pairs with the Tobin, etched glass, and dome glass collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Certifications: CULus dry location listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Merry
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
15 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
23 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Transitional
Material:
Steel, Glass
Number of Lights:
1
Overall Height:
74 in
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W