100W 2-Light Medium E-26 Vanity Fixtures in Brushed Nickel
Merry 100W 2-Light Medium E-26 Vanity Fixtures in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Bring a modern vibe to any room with the Merry collection 2-light brushed nickel etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
- Perfect for transitional and contemporary style settings
- The clean-lined frame, tubular arm, and round light base are coated in silver brushed nickel finish
- Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
- Light sources glow from inside crisp etched glass shades
- For ideal illumination, use 2 medium base bulbs that are sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 12-inch width by 8-1/4-inch height by 5-3/4-inch depth
- Pairs with the Tobin, etched glass, and dome glass collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Merry
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in